Abbotsford
IDI31385

IDEAL INDUSTRIES (CANADA) CORP 31-385 CLEARGLIDE LUBRICANT,IDEAL,CLEARGLIDE,5 GAL BUCKET CAPACITY

Price $201.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL INDUSTRIES (CANADA) CORP
Manufacturer #:31-385

Description

IDEAL ClearGlide™ Wire pulling lubricant is a polymer-based formula well suited for all electrical and datacom applications, and safe to use with all cable types. It is clear and colorless, and suitable for indoor as well as outdoor applications. This formula provides quick and easy clean up, and extraordinary lubricity for super-fast pulls. Its controlled evaporation rate is ideal for shorter runs. It remains stable over wide temperature ranges from 32°F to 180°F (0°C to 82°C) and dries to a semi-fluid film that won't clog conduit. It is convenient to apply by hand, brush, or pump, and is environmentally safe, non-toxic, non-flammable and non-corrosive for user safety. It comes in 1-qt squeeze bottle, 1-gallon bucket, 5-gallon bucket, and 55 gallon drum. Lubricant is UL listed.


IDEAL ClearGlide Wire pulling lubricant is a polymer-based formula well suited for all electrical and datacom applications, and safe to use with all cable types.

It is clear and colorless, and suitable for indoor as well as outdoor applications.

This formula provides quick and easy clean up, and extraordinary lubricity for super-fast pulls.

Its controlled evaporation rate is ideal for shorter runs.

It remains stable over wide temperature ranges from 32°F to 180°F (0°C to 82°C) and dries to a semi-fluid film that won't clog conduit.

It is convenient to apply by hand, brush, or pump, and is environmentally safe, non-toxic, non-flammable and non-corrosive for user safety.

Specifications

Brand Name Ideal Sub Brand ClearGlide
Type Lubricant Specific Gravity 1.09
Odor Slight VOC 17.4 GPL (As Packaged, Minus Water)
Plastic Safe Yes Standards Ul Listed
Application For Wire Pulling UPC 783250440009

Packages

1 - UNIT - 1