AMERICAN POLYWATER CORPORATION WJ-35 Polywater® J Cable Pulling Lubricant Winter and Specification Grade 1 qt Bottle -20 °F
Description
Polywater® Lubricant WJ is a high performance, clean, slow-drying, water-based gel lubricant. It provides maximum tension reduction in all types of cable pulling. It is especially recommended for long pulls, multiple-bend pulls and pulls in a hot environment. It is specially formulated for use in temperatures as low as -20°F (-30°C).
Specifications
| Brand Name | American Polywater | Sub Brand | Polywater® J |
| Item Name | Cable Pulling Lubricant | Type | Winter and Specification Grade |
| Container Size | 1 qt | Container Type | Bottle |
| Base Content | Water Emulsion of Polymer | Temperature Rating | -20 °F |
| Standards | IEEE 1210, CSA Certified, ASTM D1693, ASTM D512-88, ASTM D1246-88, ASTM D808-87, ASTM D129-78, ASTM D1179-88 | Application | Long, Difficult, Cold Weather Cable Pulls and All Types of Cables Except LSZH, LSHF, and Some CSPE |
| UPC | 027868001901 |
Packages
| 12 - UNIT - (12) |