Abbotsford
grngelq

GREENLEE GEL-Q 1qt. Greenlee Cable-Gel® Cable Pulling Lubricant

Price $16.27 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:GEL-Q

Description

Cable-Gel® Cable pulling lubricant, 0.18 average COF, 7.0 - 8.0 PH range. Polymer-based, no silicon lubricant offers lower friction and easier pulling. Compatible with all cable insulation types. Cleans up quickly. Non-staining. Higher lubricity than competitive products. Will not cement itself to the pipe. Dries slowly. Can be applied by hand or pump. Will not break down or separate after exposure to heat or cold. Environmentally safe/non-hazardous.

Specifications

Brand Name Greenlee Sub Brand Cable-Gel™
Item Name Cable Pulling Lubricant Type Cable-Gel One Quart Squeeze Bottle (.95 l)
Container Size 1 qt Container Type Squeeze Bottle
Specific Gravity 1 Flash Point None
Odor None Appearance Gel
VOC 0 g/l pH Rating 7 - 8
Viscosity 8000 - 12000 cP Base Content Polymer
Standards UL Listed Application Electrical Cable Pull
UPC 783310352112

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok