Abbotsford
glyg1201q

PAISLEY G1201Q Glyptal® Red Enamel

Price $114.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PAISLEY
Manufacturer #:G1201Q

Specifications

Brand Name Glyptal Item Name Alkyd Enamel Paint
Type Insulating Container Size 1 qt
Form Liquid Color Red
Curing Time 2 hr Series 1201
Container Type Can Base Type Solvent
Finish Semi Gloss Chemical Composition 30 - 40% Xylene, 15% Propane, 5 - 10% Aliphatic Petroleum Distillates, 1 - 5% Ethylbenzene
Temperature Rating 50 - 85 °F VOC Content 4 lb/gal
Odor/Scent Solvent Specific Gravity 1.198
Resists Corrosion, Moisture, Oil, Acid, Heat, Dust, Salt Spray, Insulation, Chemical, Water Flash Point 29 °C
Application Method Spray, Brush Applicable Materials Structural Iron and Steel
Standards Military Specification MIL-E-22118 Application For Treatment of Coils and Armatures, Internal Coatings for Engines, General Plant Maintenance, Primer and Finish for Motor, Generator and Transfer Housings, Anti-Moisture Coating on Thermostat, Water Cooler, and Truck Control Parts, Sealer for Pipe

Packages

6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok