Description
The 3M™ Temflex™ Vinyl Electrical Tape is a good quality, multi-purpose vinyl insulating tape. This tape has great resistance to moisture and varying weather conditions.
Specifications
| Brand Name | 3M | Sub Brand | Temflex™ |
| Item Name | Vinyl Electrical Tape | Type | General Use |
| Voltage Rating | 600 V | Width | 3/4 in |
| Length | 60 ft | Thickness | 6 mil |
| Shelf Life | 5 yr | Backing Material | PVC |
| Adhesive Material | Rubber | Color | Black |
| Series/Model | 165 | Dielectric Strength | 1000 V/mil |
| Adhesion Strength | 18 oz/in | Temperature Rating | 0 - 90 °C |
| For Use With | Rubber and Synthetic Splicing Compounds | Standards | CSA and VDE Certified, UL Listed |
| Application | For Insulation | UPC | 076308925680 |
Packages
| 100 - UNIT - (100) |