PANDUIT ST35-075-66VI .75" x 66' x .007" StrongHold Professional Grade PVC Electrical Tape (20/Pack), Violet
Description
StrongHold ST35-075-66VI Professional Grade PVC Electrical Tape is a pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. It has excellent elasticity and insulating properties and it is .75" x 66' x .007" in size. It is violet in color and comes in an individual plastic puck. Suitable as primary insulation when used for splicing up 600 Volts or 80°C (176°F) and can be used as protective jacketing.
Specifications
Brand Name | Panduit | Sub Brand | StrongHold™ |
Item Name | Vinyl Electrical Tape | Type | Professional Grade |
Voltage Rating | 600 V | Width | 3/4 in |
Length | 66 ft | Thickness | 0.007 in |
Backing Material | PVC | Adhesive Material | Rubber |
Color | Violet | Series/Model | ST35-075-66 |
Dielectric Strength | 8 kV | Adhesion Strength | 18 oz/in |
Tensile Strength | 0.31 kg/mm | UV Protection | Yes |
Temperature Rating | -18 to 105 °C | Package Quantity | 1/Pack |
Standards | Meets ASTM D-3005, Type 1, EN 60454-3-1, Type 11, UL 510 CSA C 22.2 No 197, Meets 2000/53/EC and RoHS 2011/65/EU Directives | Application | For Contractor, Electrical Construction, Industrial Construction, Manufacturing, Maintenance and Repair |
UPC | 613056732384 |
Packages
20 - UNIT - 20 |