3M CANADA 3/4 inch x 66 ft Scotch Super 33+ Electrical Tape, Black
Description
Premium grade, all-weather vinyl insulating tape; designed to perform continuously in ambient temperatures up to 105°C (220°F). Scotch® Vinyl Electrical Tape has excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions.
Specifications
Brand Name | 3M | Sub Brand | Scotch®, Super 33+™ |
Item Name | Electrical Tape | Type | All Weather, Insulating, Professional Grade |
Voltage Rating | 600 V | Width | 3/4 in |
Length | 66 ft | Thickness | 7 mil |
Shelf Life | 5 yr | Backing Material | PVC |
Adhesive Material | Rubber | Color | Black |
Dielectric Strength | 1150 V/mil | Adhesion Strength | 60 oz/in |
Tensile Strength | 15 lb/in | Temperature Rating | 0 - 220 °F |
Standards | CSA Certified, UL Listed | Application | Indoor/Outdoor |
UPC | 054007061328 |
Packages
20 - UNIT - (20) | 100 - UNIT - 100 |