Abbotsford
MMM130C112X30

3M CANADA 1-1/2 inch x 30 ft Scotch Linerless Rubber Splicing Tape

Price $75.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:130C-1.5X30

Description

The Scotch® Linerless Rubber Splicing Tape is a linerless, premium-grade, rubber splicing tape used for splicing and terminating cables and wires. It withstands temperatures up to 194°F (90°C) with emergency overload up to 266°F (130°C). The tape has excellent electrical and mechanical properties to provide moisture-seal protection.

Specifications

Brand Name 3M Sub Brand Scotch®
Item Name Splicing Tape Type Linerless
Voltage Rating 69 kV Width 1-1/2 in
Length 30 ft Thickness 0.76 mm
Shelf Life 5 yr Backing Material Ethylene Rubber
Adhesive Material Rubber Resin Color Black
Series/Model 130C Dielectric Strength 750 V/mil
Tensile Strength 250 lb/in² UV Protection Yes
Temperature Rating 90 °C Package Quantity 12 Roll/Case
Standards ASTM D-4325, ASTM D-4388 Type 1, 2 & 3, HH-I-553C, RoHS 2011/65/EU Compliant Application For High Voltage Applications
UPC 054007417187

Packages

12 - UNIT - (12)