ABB 36 inch x 6 inch 4 Hole CABLETRAY End Plate Strut Closed, Aluminum
Description
End plate provides closure for any tray end. Packaged with hardware.
Specifications
Brand Name | ABB | Item Name | Closure End Plate |
Type | Plates | Width | 36 in |
Height | 6 in | Material | Aluminum |
Includes | (4) Bolts, (4) Nuts, (4) 3/8 in Washers | Application | Provides Closure for any Tray End |
UPC | 626490276307 |
Packages
1 - UNIT - 1 |