Abbotsford
CSPSHF636LHT24

ABB 6 inch x 36 inch Hot Dip Galvanized Tray Ladder Horizontal Tee

Price $4,484.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF636LHT24
Country of origin:Canada

Description

Horizontal tee for use with cable tray. Manufactured with 9 inch rung spacing measured at the center line of fitting.

Specifications

Brand Name ABB Item Name Ladder Tee
Material Steel Finish Hot-Dipped Galvanized
Type Horizontal Bend Radius 24 in
Dimensions 36 in W x 6 in H Application For Cable Tray
UPC 785055115342

Packages

1 - UNIT - 1