Abbotsford
CSPSHF630LVO9024

ABB 6 inch x 30 inch 90 Degree Hot Dip Galvanized Vertical Outside Bend Tray Ladder Elbow

Price $1,698.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF630LVO9024
Country of origin:Canada

Description

Cable tray bend made of steel with ladder bottom type, 90° vertical outside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.

Specifications

Brand Name ABB Item Name Cable Tray Bend
Material Steel Finish Hot Dip Galvanized
Type 90°, Ladder, Perforated Profile, Vertically Declining Bend Radius 24 in
Dimensions 30 in W x 6 in H Standards CSA Certified
UPC 785055112785

Packages

1 - UNIT - 1