Abbotsford
cboezt90ez

CABLOFIL EZT90EZ EZ T90 90-Degree Bend Kit (2/Pack)

Price $48.32 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CABLOFIL
Manufacturer #:EZT90EZ

Description

Slotted Design fits any size tray and eliminates precise tray alignment.FEATURES:• 1 Kit contains hardware for (1) 90 degree tee or (2) 90 degree bends• 90 degree brace is constructed of heavy gauge pre galvanized metal

Specifications

Brand Name Cablofil Item Name Tee Bend Kit
Type 90° Length 8.86 in
Width 8.86 in Height 3/4 in
Material Carbon Steel Finish Electroplated Zinc
Includes Hardware Standards American Act Compliant, UL Listed
Application For Cable Tray UPC 800388008694

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok