cspauf506lvi9024

ABB 90 Degree 5x6 inch 24 inch Rad CABLETRAY Vertical Inside Bend Cable Ladder Tray, Aluminum

Available for Backorder
Price $274.20 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:auf506lvi9024

Description

Cable tray bend made of aluminium with ladder bottom type, 90° vertical inside bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.

Specifications

Brand Name Thomas & Betts Item Name Cable Tray Bend
Material Aluminum Type 90°, Vertical Inside, Ladder
Bend Radius 24 in Dimensions 6 in W x 5 in D
Standards CSA Certified UPC 626490666450

Packages

1 - UNIT = (1)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok