Abbotsford
cspsh3636l126

ABB 6 inch 36 inch Wide 12 inch Rung 6mtr CABLETRAY Galvanized Heavy Duty Tray Ladder

Price $2,610.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SH3636L12-6

Description

6 inch straight section ladder.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section Length 6 m
Width 36 in Height 152.4 mm
Material Steel Finish Hot Dip Galvanized
Standards CSA Certified, NEC Compliant, NEMA Rated, UL Listed Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 785055232032

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok