Abbotsford
panwg24ez10

PANDUIT 24 inch x 10 ft Wyr-Grid Pathway Section, SIlver

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:PANDUIT
Manufacturer #:WG24EZ10

Description

The Wyr-Grid Pathway Section protects cables between the Main Distribution Area and the Equipment Distribution Area. Unlike other pathways, it installs quickly and can be modified easily, optional sidewalls snap on without extra hardware or tools. Splice connector: WGSPL2430BL, Intersection splice: WGINTSPLBL, Steel, 118.4in x 24.5in x 2.1in (3007mm, 622mm, 53mm), Electro Zinc plated.

Specifications

Brand Name Panduit Sub Brand Wyr-Grid
Item Name Pathway Section Type Wyr-Grid Pathway
Length 10 ft Width 24 in
Height 2.09 in Material Steel
Finish Electro Zinc-Plated For Use With WGSPL2430BL, WGINTSPLBL Intersection Splice Connector
Standards ARRA Compliant, Buy American Compliant UPC 07498399626

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok