
ABB 1/2 inch Steel City Type RC Beam Clamp, Malleable Iron
Description
The T&B Industrial strapping series is designed to provide solutions to fix RIGID Steel Conduit in wall & ceiling offered for various sizes of conduits in single hole models. It is made of Cast Iron galvanized offer crush & corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Beam Clamp | Type | 90° |
Jaw Opening | 0.84 in | Material | Malleable Iron |
Finish | Galvanized | Capacity | 1/2 in |
Mounting Type | Screw | For Use With | Rigid/IMC Conduit |
Application | For use with conduit or pipe | UPC | 785991503111 |
Packages
50 - UNIT = (50) | 2880 - UNIT = 2880 |