Abbotsford
CSPU563EG

ABB 3/4 inch x 1 inch x 2-1/4 inch Superstrut® Beam Clamp, Electro-Galvanized Steel

Price $29.3125 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:U563EG

Description

Clamp, Beam, Opening Length 3/4 Inch, Height 2-1/4 Inches, Width 1 Inch, Depth 1-7/8 Inches, Rod Size 3/8 Inch, Design Load 250 Pounds, Electro-Galvanized Steel

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Beam Clamp Type Continuous
Jaw Opening 3/4 in Load Capacity 1779.28 N
Material Steel Finish Electro-Galvanized
Series/Model 500 Dimensions 2-7/8 in H x 3/4 in T
For Use With Hanging Rod Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 616013056349

Packages

50 - UNIT - (50)