Abbotsford
CSPU502HDG

ABB 4-13/16 inch Superstrut Hot Dipped Galvanized Beam Clamp

Price $18.6443 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:U502 HDG
Documents Documents

Description

Beam clamp for mounting channel with hot dipped galvanized finish. For use with A1202, A1402, C1202, H1200 channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel To Beam Clamp Type Continuous
Load Capacity 3000 lb Material Steel
Finish Hot-Dipped Galvanized Series/Model 500
Beam Width 3 in Dimensions 2-3/8 in L x 4-3/16 in H
For Use With A-1202, A-1402, C-1202 and H-1200 Series Channel Application For use with A-1202, A-1402, C-1202 and H-1200 Series Channel.
UPC 616013288559

Packages

1 - UNIT - 1 20 - UNIT = 20 1280 - UNIT = 1280