Abbotsford
csp701237al

ABB 2.26 inch-2.37 inch Superstrut 701 O.D. Aluminum Pipe and Conduit Clamp

Price $3.6658 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:701-237AL

Description

SUPERSTRUT® pipe and conduit clamp application where design loads are indicated, they provide for a safety factor of 3 inch conformance with the American standard code for pressure piping.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Conduit/Pipe Clamp Type Pipe Straps, Pipe Clamps and Hangers
Trade Size 2 in Clamping Range 2.26 - 2.37 in
Material Aluminum Color/Finish Zinc Plated
Includes Galvanic/Electrolytic Zinc Plated Steel Machine Screw and Nut Application Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
UPC 786210355085

Packages

1 - UNIT - 1 10 - UNIT = (10) 100 - UNIT = 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok