Abbotsford
cspch118055eg

ABB 0.40 inch-0.55 inch Superstrut CH118 Heavy Duty Electrogalvanized Cable Clamp

Price $3.5167 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CH118-055EG

Description

Superstrut® heavy duty cable clamp with electro galvanized finish.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cable Clamp Type Heavy Duty
Clamping Range 10 - 14 mm Mounting C-Profile
Material Steel Clamp Color/Finish Silver Galvanized/Electro Galvanized
Application One piece installation, no screws or bolts to drop. UPC 786210717678

Packages

1 - UNIT - 1 100 - UNIT = 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok