Abbotsford
erim24s

ERICO M24S CADDY® Hammer-On Flange Clip, Bottom Mount with Stud

Price $3.0895 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:M24S

Description

Hammer-on flange clip, CADDY® armour steel, Bottom mount, Used to support pipe from beam flanges, Requires only a hammer to install.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Hammer-On Flange Clip Type Hammer-On Flange Clip, Bottom Mount with Stud
Mounting 1/4 in Screw Material Steel
Color/Finish Caddy Armour Coated Load Capacity 440 N
Flange Size 1/8 - 1/4 in Standards cULus Listed
Application Acoustical, Ceiling and Partitioning, Datacom and Low-Voltage, Electrical, Fire Sprinkler, HVAC, Plumbing and Refrigeration UPC 782856166382

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok