Abbotsford
erisk325i

ERICO 2 inch 1/2 inch CADDY SK Single Piece Steel Strut Clamp for Conduit (50 Pieces/Box)

Price $5.3134 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:SK325I

Description

KEY FEATURES AND BENEFITS:• One piece break apart strut clamp for EMT and Rigid conduit• Includes thread impression and captured screw

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Conduit Strut Clamp Type One-Piece
Trade Size 2 in Clamping Range 2 in EMT/Rigid
Mounting U-Profile Material Steel Clamp, Steel Screw
Color/Finish Galvanized Clamp, Hot-Dipped Galvanized Screw Series/Model SK
Standards cULus Listed Application Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration
UPC 782856253419

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok