Abbotsford
scebs6035

IPEX 5 inch x 2 inch Base Vertical-Lok Spacer, Black

Price $11.1208 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029577
Documents Documents

Description

Base Vertical Lok spacers provide uniform separation between the rows and columns of duct and conduit and when assembled together, create a stable structure for the concrete. Vertical Lok Spacers slide together horizontally and snapping together vertically and include superior features like the molded rebar slots for efficient drop-in installation of full length rebar and integral holes in base spacers for securing in place save time and effort.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Base Vertical-Lok Spacer Type Snap Fit
Trade Size 5 x 2 in Material ABS
Finish Black Dimensions 5 x 2 in
For Use With Super Duct® Power and Communications Ducts UPC 622454295773

Packages

1 - UNIT - 1 5 - UNIT - 5 60 - UNIT - 60
Customers who bought this item also bought