Abbotsford
scebs6045

IPEX 5 inch x 3 inch Base Vertical-Lok Spacer, Black

Price $11.3683 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029578
Documents Documents

Description

Base Vertical Lok spacers provide uniform separation between the rows and columns of duct and conduit and when assembled together, create a stable structure for the concrete. Vertical Lok Spacers slide together horizontally and snapping together vertically and include superior features like the molded rebar slots for efficient drop-in installation of full length rebar and integral holes in base spacers for securing in place save time and effort.

Specifications

Brand Name Ipex Sub Brand Super Duct, Kraloy®
Item Name Base Vertical-Lok Duct Spacer Type Snap Fit, 1-Way
Trade Size 5 x 3 in Material ABS
Finish Black For Use With 127 mm Conduit
UPC 622454295780

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
Customers who bought this item also bought