Abbotsford
sceis6035

IPEX 029561 5 inch x 2 inch Intermediate Vertical-Lok Spacers

Price $12.1073 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029561

Description

IPEX offers a wide range of duct spacers to suit all your underground needs. The duct spacers offer consistent operation, stability and relieve direct stress for duct materials that have to be encased in concrete.FEATURES:• Integral holes offering base spacer fastening & stabilization• Molded rebar slots allowing quick & efficient installation of full length rebar

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Intermediate Vertical-Lok Spacer Type 1-Way
Trade Size 5 x 2 in Material ABS
Dimensions 5 x 2 in For Use With 127 mm Conduit
Application For Underground Duct Banks, Medical Campus, University Campus UPC 622454295612

Packages

1 - UNIT - 1 5 - UNIT - 5 60 - UNIT - 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok