Abbotsford
appalc75

EGS 3/4 inch Appleton ALC Flexible Fixture Hanger Body

Price $47.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ALC75

Description

UNILETS ALC Series Hanger, Size: 3/4 IN, Material: Malleable Iron With Steel Cover, Lamp Type: Incandescent, Fluorescent, HID, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL File Number E109438, For U

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Fixture Hanger Type Flexible, 3-Inlet
Size 3/4 in Material Malleable Iron with Steel Cover
Series/Model ALC Mounting In-Plaster
For Use With Threaded Rigid Metal Conduit and IMC Conduit Standards UL E109438
Application Protects Fixture Against Wind and Vibration Damage UPC 781381142908

Packages

5 - UNIT (5) 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok