Abbotsford
eritdht6

ERICO 3/8 inch CADDY TDHT Trapezoidal Deck Hanger with Nut

Price $12.7396 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:TDHT6

Description

KEY FEATURES AND BENEFITS:• Easy install• Use TDHP perforation tool to punch hole in decking

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Hanger with 3/8 in Square Nut Type Trapezoidal Deck
Material Steel Color/Finish Caddy® Armour
Standards ETIM EC000473 Application For Datacom, Low Voltage, Electrical, HVAC, Plumbing and Refrigeration
UPC 782856340942

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok