Abbotsford

ABB 4179 1-1/4 PIPE STRAP EMT

Price $10.0237 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:4179

Description

1-1/4 Inch Pipe Strap, Malleable Iron, 1 Hole for Use with EMT Conduit

Specifications

Brand Name ABB Item Name 1-Hole Strap
Type Pipe Strap for Securing Conduit Systems Trade Size 1-1/4 in
Material Malleable Iron Color/Finish Hot Dip Galvanized
Mounting Type Screw Hole Standards CSA Certified
Application For To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit, EMT Conduit to The Supporting Surface UPC 786210041797

Packages

100 - UNIT - (100)