ges22hrst

ABB 2 inch Iberville Two Hole Rigid Straps (Galvanized Steel)

In Stock
Price $1.1191 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci1516

Description

The IBERVILLE strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single or double holes models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Conduit Strap Type 2 Holes, Double Shape
Trade Size 2 in Material Steel
Color/Finish Galvanic/Electrolytic Zinc Plated Mounting Type Screw Hole
For Use With Rigid/IMC Conduits Standards CSA Certified
Application For Use with Rigid/IMC Conduits UPC 622538604200

Packages

25 - UNIT = (25) 100 - UNIT = 100 4800 - UNIT = 4800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok