IPEX 2 Hole 3 inch Ipex Polyethylene Strap, Grey
Description
Pipe strap, Polyethylene, Scepter®, 2-hole, 3 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Pipe Strap | Type | 2 Holes, Non Corrosive |
Trade Size | 3 in | Material | PVC |
Mounting Type | Screw Hole | Application | Support Electrical Raceway |
UPC | 622454772632 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |