ABB 3/4 inch Trade Size, 0.9 inch-1.06 inch Dia. Over Cable Jacket Iberville TCA Teck Fitting, Aluminum
Description
The TCAâ„¢ teck fittings have been designed to simplify and accelerate the termination of jacketed metal and metal clad cables. The fittings have a wide array of industrial applications and provide a means to terminate cables at junction boxes, control centres, panel boards, and enclosures for motor control and electrical distribution equipment. They form a dust and watertight seal around the cable.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Fitting | Type | Straight |
Trade Size | 3/4 in | Connection | NPT |
Material | Aluminum | Cable Type | Teck |
Includes | Locknut | Standards | CSA 51586 Certified |
UPC | 622538781062 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |