Abbotsford
tabtcf100109al

ABB 1 inch Hub Size Star Teck Silver Grip TCF Series Tray-Cord Fitting, 1.09 inch Maximum Cable Diameter

Price $32.5614 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TCF100-109AL

Description

STAR TECK® SILVER GRIP® TCF® series tray-cord fitting. Made of aluminium. For enclosures with arcing or sparking devices, TCF fittings must be used in combination with a certified Class I hazardous location sealing fitting.

Specifications

Brand Name ABB Item Name Tray/Cord Connector
Type Straight Trade Size 1 in
Conductor Size 0.94 - 1.09 in Connection NPT
Material Aluminum Color/Finish Metallic
Temperature Rating 90° C Includes Sealing Ring, Separable Screw Gland, Locknut
Standards CSA Certified Application Tray/Cord Fitting is the Safe and Cost Effective Choice for Increased Safety When Terminating Portable Cord and Try Cable in Hazardous Locations
UPC 786210900667

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok