Abbotsford
tabstx200473s

ABB STX200-473S Star Teck Extreme® Steel Jacketed Cable Fitting

Price $750.4983 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STX200-473S

Description

STAR TECK XP® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. Highly efficient, highly visible union features twist-on action for easy connection and disconnection; red color assures high visibility, easy recognition. Union also serves as a “puller” during disassembly. Exclusive power grip provides grip that’s high upon cable armour not on first convolution so precise cable preparation is not critical. Non-magnetic stainless steel Power Grip grounding ring assures 360° long-term dependable grounding. Also provides phenomenal tensile pull out resistance.

Specifications

Brand Name ABB Item Name Cable Gland
Type Straight Trade Size 2 in
Conductor Size 1.9 - 2.187 in Thread Type NPT
Material Steel Finish Silver and Red
Includes Locknut, Sealing Ring Standards CSA 23086
Application For Hazardous Locations UPC 786210309644

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok