Abbotsford
app25px0755

EGS 25PX0755 3/4" PXSS2K Series Cable Gland

Price $300.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:25PX0755

Description

Appletonâ„¢ PXSS2K Series Compound Barrier Type Cable Connectors are flameproof Class I cable connectors suitable for unarmored, extra hard usage, tray (TC) and shipboard cables. It provides an environmental seal on the cable jacket and an explosionproof compound barrier seal around the cable inner cores.

Specifications

Brand Name Appleton Item Name Cable Gland
Type Flame-Proof, Standard Trade Size 3/4 in
Conductor Size 0.44 - 0.78 in Thread Type NPT
Material Brass Series/Model PXSS2K
Finish Nickel Standards UL Listed File No. 2225, E161256, CSA Certified C22.2 No. 174, 101909, DTS01, 91, ATEX II 2 GD Ex d IIC And Ex e II, Ex nR II, Ex tD A21, Zone I, Zone 2, Zone 21 and Zone 22, Gas Groups IIA, IIB, IIC, NEMA 4X, IP66, IP67, IP68 Rated
Application For Unarmored, Tray and Shipboard Cables UPC 781381249782

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok