Abbotsford
ibvtca75118

ABB 3/4 inch Trade Size, 1.04 inch-1.18 inch Dia. Over Cable Jacket Iberville TCA Teck Fitting, Aluminum

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CITCA-75-118

Description

The TCA™ teck fittings have been designed to simplify and accelerate the termination of jacketed metal and metal clad cables. The fittings have a wide array of industrial applications and provide a means to terminate cables at junction boxes, control centres, panel boards, and enclosures for motor control and electrical distribution equipment. They form a dust and watertight seal around the cable.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Gland Type Teck, Straight
Trade Size 3/4 in Conductor Size 1.04 - 1.18 in
Thread Type NPT Material Aluminum
Finish Untreated Includes Lock Nut
Standards CSA 51586 UPC 622538781185

Packages

1 - UNIT - 1 10 - UNIT = 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok