Abbotsford
tab10476

ABB 2 inch Watertight Teck Cable Fitting

Price $255.3118 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10476
Documents Documents

Description

STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.

Specifications

Brand Name ABB Item Name Cable Gland
Type Watertight, Straight Trade Size 2 in
Conductor Size 2.535 - 2.75 in Thread Type NPT
Material Malleable Iron Finish Silver
Includes Locknut, Sealing Ring Standards UL File Number E38947, CSA 23086, 4484
UPC 786210307732

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok