appexgjh112

EGS 1/2 inch Diameter 12 inch Appleton EXGJH Flexible Coupling, Bronze Braid

Available for Backorder
Price $292.06 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:exgjh112

Description

EXGJH flexible coupling with explosionproof, dust-ignitionproof UNILETS® for use with threaded rigid metal conduit and IMC. Suitable for wet locations with two removal male nipples. Outer bronze braid, inner brass core with insulating line. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Heavy duty design resists mechanical abuse.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Flexible Coupling Connection Size 1/2 in
Connection Type Female Threaded Material Outer Bronze Braid and Inner Brass Core with Insulating Liner
Type Flexible Coupling Dimensions 1.41 in OD x 16.12 in L
Standards UL 886, UL File Number E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Division 1 And 2 And Class II, Division 1 and 2, Class I, Groups A, B, C, D, Class II, Groups E, F, G, Class III Application For use with Threaded Rigid Metal Conduit and IMC
UPC 781381317207

Packages

5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok