appexgjh318

EGS 1 inch x 18 inch Appleton EXGJH Flexible Coupling, Bronze Braid

Available for Backorder
Price $791.35 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:exgjh318

Description

UNILETS® Flexible coupling with both end fittings are female and each furnished with a removable male nipple. Explosion proof, dust-ignition proof, watertight. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Heavy duty design resists mechanical abuse. Electrical conductivity equal to rigid conduit on a similar length basis, no bonding jumper required. Interior insulating liner protects conductors from abrasion under vibrating conditions.

Specifications

Brand Name Appleton Group Sub Brand UNILETS
Material Outer Bronze Braid And Inner Brass Core With Insulating Liner Type Flexible Coupling
Standards UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified, Class I, Division 1 And 2 and Class II, Division 1 And 2, Suitable for Class I, Groups C, D; Class II, Groups E, F, G; Class III Application For Use With Threaded Rigid Metal Conduit And IMC
UPC 781381318303

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok