Description
UNILETSĀ® 90 Degree elbows with explosion proof and dust-ignition proof features, used with threaded rigid metal conduit and IMC. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity.
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | Conduit Elbow | Connection Size | 1 in |
| Connection Type | Tapered MNPT x Tapered FNPT | Material | Malleable Iron |
| Finish | Electro Zinc Plated | Type | 90° |
| Standards | UL 886, UL File Number E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III | Application | For use with Threaded Rigid Metal Conduit and IMC |
| UPC | 781381294850 |
Packages
| 5 - UNIT - 5 | 10 - UNIT - 10 | 50 - UNIT - 50 |