Abbotsford
appgre125a

EGS 1-1/4 inch Appleton GRE Conduit Outlet Box Aluminum Body With Aluminum Cover, Silver/Grey

Price $173.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRE125A

Description

UNILETSĀ® GR conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type E Conduit Outlet Box Type 1-Inlet, Round, Explosionproof
Trade Size 1-1/4 in Connection Threaded
Material Aluminum Mounting Type Wall/Ceiling
Dimensions 114.3 mm D Includes Screwed Cover
UPC 781381621618

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok