appgrjx75

EGS 2 inch 4x3/4 inch Hub Appleton JX Cross Box Cover, Aluminum

Available for Backorder
Price $88.75 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:grjx75

Description

Appleton GR/GRF explosion-proof outlet boxes complies with a wide range of classified area requirements. Corrosion-resistant ideal indoors or outdoors. For pulling of wires. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance. GR boxes offers ten hub arrangements.GRF boxes have integral mounting flange. Malleable iron bodies have high tensile strength, ductility and provides great resistance to corrosion, impact, and shock. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers.Internally threaded body with externally threaded cover.Covers have pry notches for bar or wrench. Accommodate sealing, dome, hub and union hub covers and canopies. Standard O-rings provide raintight fit Nema 3&4. Internal ground screw standard. Smooth, rounded integral bushing in each hub type box protects conductor insulation.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type GRJTX Conduit Body Type Explosionproof, Dust-Ignitionproof
Hub Size 3/4 in Connection Threaded
Cubic Capacity 7.3 in³ Material Malleable Iron
Finish Untreated Dimensions 51 mm D
For Use With Threaded Metal Conduit Standards UL 886, UL File Number E10444, CSA 025875, UL Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G and Class III
Application For Pulling of Wires UPC 781381441407

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok