appgrl125a

EGS 1-1/4 inch Appleton GRL Conduit Outlet Box Aluminum Body with Aluminum Cover, Silver/Grey

Available for Backorder
Price $146.59 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:grl125a

Description

UNILETS® GR conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.

Specifications

Brand Name Appleton Item Name Type L Conduit Outlet Box
Type 2-Inlet, Round, Explosionproof Trade Size 1-1/4 in
Connection Threaded Material Aluminum
Mounting Type Wall/Ceiling Dimensions 114.3 mm D
Includes Screwed Cover UPC 781381442800

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok