appgrl200

EGS 2 inch Appleton GRL Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

Available for Backorder
Price $290.67 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:grl200

Description

UNILETS® GR conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Outlet Box Type 2-Inlet/2-Outlet, Round, Explosionproof, Dust-Ignitionproof
Hub Size 2 in Trade Size 2 in
Connection Threaded Cubic Capacity 76 in³
Material Malleable Iron Mounting Type Wall/Ceiling
Dimensions 101.6 mm dia x 146.1 mm D NEMA Rating NEMA 3, 4
Includes Screwed Cover Standards Class 1, Zone 1 and 2 IIA and IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III
Application Threaded Metal Conduit UPC 781381116978

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok