Abbotsford
appgrl75a

EGS 3/4 inch Appleton GRL Conduit Outlet Box Aluminum Body with Aluminum Cover, Silver/Grey

Price $124.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRL75A

Description

UNILETS Outlet Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (2) 3/4 IN GRL Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type GRL Conduit Outlet Box with Cover Type Round, Explosionproof, Dust-Ignitionproof, Corrosion-Resistant
Trade Size 3/4 in Connection Threaded
Cubic Capacity 18 in³ Material Copper-Free Aluminum
Mounting Type Ceiling or Wall Dimensions 95.3 mm D
For Use With Threaded Metal Conduit Includes Screw
Standards Class 1, Zone 1 and 2 IIA and IIB, UL File No. E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III Application Indoor/Outdoor
UPC 781381442503

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok