Abbotsford
crhguab26sa

WESTWAY ELECTRICAL GUAB26SA 3/4" Crouse-Hinds Fitting Aluminum 2 Cover Hub, Div. I

Inventory
Unavailable for order
Manufacturer:WESTWAY ELECTRICAL
Manufacturer #:GUAB26SA
Documents Documents

Description

3/4 Lb Al Div 1 Round Base Outlet 3 Cvr

Specifications

Brand Name Crouse-Hinds Sub Brand Condulet®
Item Name Type LR Conduit Outlet Box Type Explosionproof, Dust-Ignitionproof, Raintight, Round
Hub Size 3/4 in Connection Threaded
Cubic Capacity 13.5 in³ Material Copper-Free Aluminum
Series/Model GUAL Mounting Type Screw
Includes 3 in Cover Standards UL 886, CSA C22.2
Application Rigid Conduit UPC 782274100265

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok