Abbotsford
appunl100n

EGS 1 inch Ocal Appleton UNILETS UNL Series 90 degree Elbow Union, Metallic

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:UNL100N

Description

Appleton TMC connectors provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor. TMC are designed for use with the following cables, MC/MC-HL, Corrugated Interlocked Aluminum/Steel Armor, Continously Welded Armor Cables. Integral 'O' ring face seal providing - 4X and IP66. Independent sealing and armor clamping. True 360° grounding. Removable cable armor end stop accommodates larger insulated conductors. Mechanical watertight connection and providing ground continuity for cable armor. Additional integral deluge proof seal for protection in extreme offshore and onshore environments. Continuous operating temperature -76 °F/-60 °C to +230 °F/+110 °C.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok