WESTWAY ELECTRICAL UNY105SA 1/2" UNY Male Union Copper-Free Aluminum
Description
Eaton Crouse-Hinds series UNY union, Rigid/IMC, Male, Copper-free aluminum, Group B rated, 1/2"
Specifications
Brand Name | Crouse-Hinds | Item Name | Union |
Connection Size | 1/2 in | Connection Type | MNPT |
Material | Copper-Free Aluminum | Type | Type UNY |
For Use With | Rigid/IMC Conduits | Standards | UL 886, CSA C22.2, Class I Division 1 2 Group B C D, Class II Division 1 Group E F G, Class II Division 2 Group F G, Class III |
Application | Rigid Conduit | UPC | 782274101965 |
Packages
1 - UNIT - 1 |