Description
Type PLG Recessed head close-up plug made of steel. Explosionproof, dust-ignition proof. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | Close-Up Plug | Connection Size | 1/2 in |
| Connection Type | NPT | Material | Steel |
| Finish | zinc electroplated | Type | Recessed Head, Explosionproof, Dust Ignitionproof |
| For Use With | Threaded Rigid Metal Conduit and IMC | Standards | UL 886, UL File Number E10444, C22.2 No. 25, C22.2 No. 30, CSA File Number 065181, NEC/CEC Class I, Division 1 and 2, Groups A, B, C, D Class II, Division 1 and 2, Groups E, F, G, Class III |
| UPC | 781381455541 |
Packages
| 50 - UNIT - (50) | 500 - UNIT - 500 |