Abbotsford
kilcup2

HUBBELL 3/4 inch Killark CUP Series Aluminum Recessed Plug Threaded

Price $5.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:CUP-2
Documents Documents

Description

Plug recessed aluminium hub SZ 3/4, finish natural.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Close-Up Plug Connection Size 3/4 in
Connection Type NPT Material Copperfree Aluminum
Color Gray Finish Natural
Type Recessed Head Dimensions 1.05 in L x 1.05 in W x 0.59375 in H
Standards UL Listed, CSA Certified Application Used to Close up a Taped Hole or Hub
UPC 783936090023

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok