Abbotsford
kilpf4

HUBBELL PF-4 4oz Killark® Packing Fiber

Price $35.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:PF-4
Documents Documents

Description

Killark's packing fiber is made from an environmentally safe, non-asbestos material.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Packing Fiber Type Mineral Wool
Size 4 oz Application Forms a Positive Dam to Hold Compound (Killark SC Type) in ENY, EY, and EYS Series Fittings
UPC 783936551043

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok